Zoro Homepage

Multi-Mount Box, 3-Gang, 1/2 in Knockout, Polycarbonate

  • Mfr # MSBMMT3G

  • Zoro # G516044380


product price: $14.35
/ea

Key Features

Overall Depth
7.5 in
Conduit Size
1/2 in
Material
Polycarbonate
Capacity
55 cu-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBMMT3G
Zoro #
G516044380
UPC #
784297017728
Country of Origin
China

Dimensions

Overall Depth
7.5 in
Conduit Size
1/2 in

Details

Material
Polycarbonate
Capacity
55 cu-in
Number of Gangs
3 Gangs

Description

Romex Multi-Mount Box, 55 cu-in, 3 Gangs, 1/2 in Knockout, Polycarbonate, Dimensions: 3.4 in H x 4.4 in W x 7.5 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.