Zoro Homepage

Multi-Mount Outlet Box, 2-Gang, 1-Knockout, 1/2 in, Polycarbonate, Gray, Wall

  • Mfr # MSBMMT2G

  • Zoro # G416044329


product price: $12.29
/ea

Key Features

Color
Gray
Box Shape
Rectangular
Overall Width
4.8 in
Material
Polycarbonate
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBMMT2G
Zoro #
G416044329
UPC #
784297017711
Country of Origin
China

Dimensions

Overall Width
4.8 in
Conduit Size
1/2 in

Details

Color
Gray
Box Shape
Rectangular
Number of Gangs
2 Gangs
Material
Polycarbonate

Description

Romex Multi-Mount Outlet Box, Conduit Cable Entry, 1 Knockouts, 1/2 in Knockout, 2 Gangs, Rectangular Shape, Dimensions: 3.6 in H x 4.8 in W, Polycarbonate, Gray, Wall Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.