
NM-B Non-Metallic Building Cable, Copper, 12 AWG, Yellow, Solid, 100 ft
Mfr # 12/3NM-WGX100
Zoro # G004258411
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
NM-B
Wire Size
12 AWG
Conductor Material
Copper
Jacket Color
Yellow
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12/3NM-WGX100
Zoro #
G004258411
UPC #
48243263592
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
100 ft
Details
Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Jacket Color
Yellow
Jacket Material
PVC
Conductor Design
Solid
Voltage
600V AC
Description
Romex SIMpull Sheathed Cable, Type NM-B, 12 AWG Wire, 100 ft Length, 3 Conductors, 1 Strands per Conductor, Copper Conductor, PVC Conductor Insulation, Stranded Stranded/Solid, Nylon Sheath, Yellow Sheath Color, 600 V, 20 A, Tear Resistance, 90 deg C Operating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.