This item is Discontinued.

Romex Non-Metallic Building Cable, NM-B, 12 AWG, 3C with Ground C, Yellow, PVC, Solid, 600V AC, 50 ft 63947622

Non-Metallic Building Cable, NM-B, 12 AWG, 3C with Ground C, Yellow, PVC, Solid, 600V AC, 50 ft (Discontinued)

  • Mfr # 63947622
  • Zoro # G2831087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63947622
Zoro #
G2831087
UPC #
32886263583
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
50 ft
Nominal Outside Dia.
0.347 in
Conductor Size
12 AWG
Overall Length
50 ft
Insulation Thickness (Mils)
15mils
Nom. Height (Mils)
190mils
Nom. Width (Mils)
524mils
Nominal Outside Diameter
0.35 in

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Yellow
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194° F
Standards
UL 83, UL standard 719. Federal Specification A-A-59544 and requirements of National Electrical Code
Application
NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness.
Jacket Material (Wire and Cable)
PVC
Cable Type (Wire and Cable)
NM-B
Wire and Cable Item
Nonmetallic Building Cable
Stranded / Solid
Solid
Max. Amps
20
Cable Type - Wire and Cable
NM-B
Jacket Material - Wire and Cable
PVC
Stranding
1
Packaging
Coil
Allowable Ampacity
20
Applications
ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Construction
ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
Uninsulated
Conductor Insulation Color
Black, Red, White
Number of Ground Conductors
1
Conductor Insulation Material
PVC
Grounding Conductor Insulation Color
Bare
Number of Strands
1

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 12 AWG, Trade Designation NM-B, Jacket Material PVC, Jacket Color Purple, Length 50 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.347 in, Temp. Rating 194 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.