Zoro Homepage

Non-Metallic Building Cable, NM-B, Black, Stranded, 500 ft

  • Mfr # 63949205

  • Zoro # G111362469


product price: $2,649.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Jacket Color
Black
Conductor Design
Stranded
Length
500 ft
Temp. Rating
90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63949205
Zoro #
G111362469
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Jacket Color
Black
Conductor Design
Stranded
Temp. Rating
90°C
Voltage
600 volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.