Non-Metallic Underground Feeder Cable, UF-B, 10 AWG, 3C with Ground C, Gray, PVC, Solid, 600V AC
Mfr # 13059155
Zoro # G8016154
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
UF-B
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13059155
Zoro #
G8016154
UPC #
032886166600
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
250 ft
Nominal Outside Dia.
0.73 in x 0.22 in
Conductor Size
10 AWG
Overall Length
250 ft
Nom. Height (Mils)
215mils
Nom. Width (Mils)
727mils
Insulation Thickness (Mils)
20mils
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.73 in x 0.22 in
Minimum Bend Radius
2 7/8 in
Description
Underground Feeder Cable, Number of Conductors 3, Wire Size 10 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Gray, Length 250 ft, Conductor Design Solid, Voltage 600 V, Wire Color Black, Red, White, Nominal Outside Dia. 0.73 in x 0.22 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards UL 493, UL 83, Insulation Material PVC, Packaging Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.