Shop ROMEX
Create Account
Southwire Non-Metallic Cable, 10 AWG Wire, 3-Conductor, 25 ft L
- Mfr # NMB10/3 PINK
- Zoro # G125004164
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NMB10/3 PINK
- Zoro #
- G125004164
- UPC #
- 32886189012
- Country of Origin
- United States
Description
Southwire Romex Non-Metallic Cable, Wire Size: 10 AWG, 25 ft L, Number of Conductors: 3, Conductor Material: Copper, Conductor Insulation: PVC, Stranded/Solid: Solid, Sheath Material: Nylon, 600 V, 30 A, Resistance: 1.040 to 1.253 Ohm, Bend Radius: 1.3 in, Operating Temperature: 90 deg C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.