Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216301-2202
- Zoro # G523947483
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Contact Plating
Gold
Number of Ends
Single-Ended
Number of Loaded Circuits
1
Wire Size (AWG)
18 AWG
Cable Length
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2202
- Zoro #
- G523947483
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 150 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
Details
- Contact Plating
- Gold
- Number of Ends
- Single-Ended
- Number of Loaded Circuits
- 1
- End 2 Gender
- Pigtail
- End 1 Contact Family
- MX150
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- Wire Jacket Color
- Red
- Series
- 216301
Description
MX150 F-S 150MM 18 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.