Zoro Homepage

THHN Building Wire, Copper, 10 AWG, 2C, Gray, 1000 ft

  • Mfr # 10/2-W/G-UFX1000

  • Zoro # G807373229


product price: $2,372.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/2-W/G-UFX1000
Zoro #
G807373229
UPC #
32886266119
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
1000 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Gray
Jacket Material
PVC
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C

Description

Type THHN insulation, rated 90 deg C, 600 V Gray PVC jacket For applications of direct burial, dwellings not exceeding 3 floors above grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry and corrosive locations, general branch circuit wiring and new wiring or replacement wiring Flameretardant, moisture, fungus and corrosionresistant Sunlightresistant jacket JC30B Federal specification, ASTM B3, ASTM B8 and NY state DOS 161208809232002 UL listed PVC Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.