Zoro Homepage

THHN Building Wire, Copper, 12 AWG, 2C, Gray, 25 ft

  • Mfr # 12/2UF-W/GX25

  • Zoro # G613760732


product price: $44.15
/ea

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12/2UF-W/GX25
Zoro #
G613760732
UPC #
32886266072
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
25 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Gray
Jacket Material
PVC
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C

Description

Type THHN insulation, rated 90 deg C, 600 V. Gray PVC jacket. For applications of direct burial, dwellings not exceeding 3 floors above grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry and corrosive locations, general branch circuit wiring and new wiring or replacement wiring. Flame-retardant, moisture, fungus and corrosion-resistant. Sunlight-resistant jacket. JC-30B Federal specification, ASTM B-3, ASTM B-8 and NY state DOS 16120-880923-2002. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products