Zoro Homepage

Crane Dynamometer, 6 In. H, Steel

  • Mfr # RON 2501-S25CC

  • Zoro # G6652615


product price: $5,124.99
/ea
Free Shipping & Returns

Key Features

Capacity
50,000 lb
Scale Display
LCD
Weighing Units
kg, lb
Scale Accuracy
+/-0.1%
Overall Height
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RON 2501-S25CC
Zoro #
G6652615
UPC #
-
Country of Origin
Israel

Dimensions

Overall Height
9 3/8 in
Overall Length
5 7/8 in
Overall Width
2 3/8 in

Details

Item
Crane Dynamometer
Capacity
50,000 lb
Scale Display
LCD
Weighing Units
kg, lb
Scale Accuracy
+/-0.1%
Digital/Mechanical
Digital
Scale Graduations
10kg/20 lb
Housing Material
Steel
Power Source
(3) AA Batteries
Standards
Calibration Certificate, IP65, NEMA 4
Includes
Load Cell, Wireless Remote Display, Carrying Case, Instruction Manual and Calibration Certificate
Finish
Polyurethane Coated
Corded/Wireless
Wireless
Display
Digital 1/2" LCD
Item - Crane Scales and Dynamometers
Crane Dynamometer
Remote Control/Display
Wireless Remote Control with Integrated Display
Material
Steel
Temp. Range
-15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C)
Resolution
20 lb. / 10 kg.
Accuracy
+/- 0.1%

Description

Crane Dynamometer, Capacity 50,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 10kg/20 lb, Weighing Units kg, lb, Overall Height 9 3/8 in, Temp. Range -15 Degrees to 175 Degrees F (-25 Degrees to 80 Degrees C), Power Source (3) AA Batteries, Finish Polyurethane Coated, Includes Load Cell, Wireless Remote Display, Carrying Case, Instruction Manual and Calibration Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.