Zoro Homepage

Low Headroom Dynamometer, 200000 lb.

  • Mfr # RON 2000-S100CC

  • Zoro # G1096345


product price: $10,508.99
/ea
Free Shipping & Returns

Key Features

Capacity
200,000 lb
Scale Display
LCD
Weighing Units
kg, lb, metric ton, newton, short ton
Scale Accuracy
+/-0.1%
Overall Height
17 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RON 2000-S100CC
Zoro #
G1096345
UPC #
-
Country of Origin
Israel

Dimensions

Overall Height
17 45/64 in

Details

Item
Low Headroom Dynamometer,200000Lbs
Capacity
200,000 lb
Scale Display
LCD
Weighing Units
kg, lb, metric ton, newton, short ton
Scale Accuracy
+/-0.1%
Digital/Mechanical
Digital
Scale Graduations
100 lb
Housing Material
Alloy Steel
Power Source
(2) AA Batteries
Standards
CE, UL
Includes
Carrying Case
Temp. Range
-15 Degrees to 175 Degrees F
Basic Hook Material
Steel
Remote Control/Display
Wired Remote Control with Integrated Display
Finish
Polyurethane Coated
Item - Crane Scales and Dynamometers
Crane Dynamometer

Description

Crane Dynamometer, Capacity 200,000 lb, Wired Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 100 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 17 45/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (2) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.