Zoro Homepage

Wireless Dynamometer, 2000 lb.

  • Mfr # RON 2501-S01CC

  • Zoro # G1096424


product price: $3,588.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,000 lb
Scale Display
LCD
Weighing Units
kg, lb, metric ton, newton, short ton
Scale Accuracy
+/-0.1%
Overall Height
4 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RON 2501-S01CC
Zoro #
G1096424
UPC #
-
Country of Origin
Israel

Dimensions

Overall Height
4 51/64 in

Details

Item
Wireles Dynamometer,2000Lbs
Capacity
2,000 lb
Scale Display
LCD
Weighing Units
kg, lb, metric ton, newton, short ton
Scale Accuracy
+/-0.1%
Digital/Mechanical
Digital
Scale Graduations
1 lb
Housing Material
Alloy Steel
Power Source
(4) AA Batteries
Standards
CE, FCC, UL
Finish
Polyurethane Coated
Item - Crane Scales and Dynamometers
Crane Dynamometer
Includes
Carrying Case
Temp. Range
-15 Degrees to 175 Degrees F
Remote Control/Display
Wireless Remote Control with Integrated Display
Basic Hook Material
Steel

Description

Crane Dynamometer, Capacity 2,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 1 lb, Weighing Units kg, lb, metric ton, newton, short ton, Overall Height 4 51/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, FCC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.