Zoro Homepage

Filter Screen, 1-1/2", SS

  • Mfr # 5580140

  • Zoro # G1905583


product price: $10.99
/ea

Key Features

Max. Fluid Temp.
125 Degrees F
Dia.
1 1/2 in
Screen Material
Polypropylene
Mesh
40
Microns
480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5580140
Zoro #
G1905583
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1 1/2 in
Length
3 3/4 in
Height
3-3/4
Mesh Size
35 mesh
Diameter
1 1/2 in

Details

Item
Strainer Screen
Max. Fluid Temp.
125 Degrees F
Screen Material
Polypropylene
Mesh
40
Microns
480
Screen Area
17.33 sq in
Color
Blue, White
For Use With
Filters
Strainer Type
Mesh
Maximum Temperature
125 Degrees F
Micron Rating
480 micron
Compatible Mfr. Model Number
5731590, 5732190, 5733390, 7082190

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0165 in, Micron Rating 480 micron, Diameter 1 1/2 in, Length 3 3/4 in, Screen Material Polypropylene, Strainer Type Mesh, Includes Screen Screen Included, Maximum Temperature 125 Degrees F, Color Blue, White, Compatible Mfr. Model Number 5731590, 5732190, 5733390, 7082190, Compatible with Grainger Part Number 6UJK8, 6UJK9, 6UJL2, 6UJL3, For Use With Filters, Screen Area 17.33 sq in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.