Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Screen, 1-1/2", Stainless Steel

  • Mfr # 5730340

  • Zoro # G1058714


product price: $6.19
/ea

Key Features

Max. Fluid Temp.
125 Degrees F
Dia.
1 1/2 in
Screen Material
304 Stainless Steel
Mesh
50
Microns
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730340
Zoro #
G1058714
UPC #
-
Country of Origin
Germany

Dimensions

Dia.
1 1/2 in
Length
3 3/4 in
Mesh Size
48 mesh
Diameter
1 1/2 in

Details

Item
Strainer Screen
Max. Fluid Temp.
125 Degrees F
Screen Material
304 Stainless Steel
Mesh
50
Microns
304
Color
Silver
For Use With
Filters
Screen Area
17.33 sq in
Strainer Type
Mesh
Compatible Mfr. Model Number
5731590, 5732190, 5733390, 7082190
Micron Rating
304 micron
Maximum Temperature
125 Degrees F

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0117 in, Micron Rating 304 micron, Diameter 1 1/2 in, Length 3 3/4 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Maximum Temperature 125 Degrees F, Color Silver, Compatible Mfr. Model Number 5731590, 5732190, 5733390, 7082190, Compatible with Grainger Part Number 6UJK8, 6UJK9, 6UJL2, 6UJL3, For Use With Filters, Screen Area 17.33 sq in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.