Zoro Homepage

Filter Screen, 2-1/4", Polypropylene

  • Mfr # 5580410

  • Zoro # G2787294


product price: $7.15
/ea

Key Features

Max. Fluid Temp.
125 Degrees F
Dia.
2 1/4 in
Screen Material
Stainless Steel
Mesh
50
Microns
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5580410
Zoro #
G2787294
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 1/4 in
Length
4 1/4 in
Height
4-1/4
Diameter
2 1/4 in
Mesh Size
48 mesh

Details

Item
Strainer Screen
Max. Fluid Temp.
125 Degrees F
Screen Material
Stainless Steel
Mesh
50
Microns
304
For Use With
Filters
Screen Area
29.73 sq in
Color
Silver
Strainer Type
Mesh
Micron Rating
304 micron
Maximum Temperature
125 Degrees F
Compatible Mfr. Model Number
5587990, 5588590
Compatible Grainger Part Number
6UJL0, 6UJL4

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0117 in, Micron Rating 304 micron, Diameter 2 1/4 in, Length 4 1/4 in, Screen Material Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Maximum Temperature 125 Degrees F, Color Silver, Compatible Mfr. Model Number 5587990, 5588590, Compatible with Grainger Part Number 6UJL0, 6UJL4, For Use With Filters, Screen Area 29.73 sq in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.