Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Screen, 2-1/4", Stainless Steel

  • Mfr # 5730060

  • Zoro # G1034765


product price: $11.89
/ea

Key Features

Max. Fluid Temp.
125 Degrees F
Dia.
2 1/4 in
Screen Material
304 Stainless Steel
Mesh
50
Microns
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730060
Zoro #
G1034765
UPC #
-
Country of Origin
Germany

Dimensions

Dia.
2 1/4 in
Length
5 1/2 in
Diameter
2 1/4 in
Mesh Size
48 mesh

Details

Item
Strainer Screen
Max. Fluid Temp.
125 Degrees F
Screen Material
304 Stainless Steel
Mesh
50
Microns
304
For Use With
Filters
Screen Area
38.27 sq in
Color
Silver
Strainer Type
Mesh
Micron Rating
304 micron
Compatible Mfr. Model Number
7222090, 7222190
Maximum Temperature
125 Degrees F

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0117 in, Micron Rating 304 micron, Diameter 2 1/4 in, Length 5 1/2 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Maximum Temperature 125 Degrees F, Color Silver, Compatible Mfr. Model Number 7222090, 7222190, Compatible with Grainger Part Number 6UJJ4, 6UJK4, For Use With Filters, Screen Area 38.27 sq in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.