Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19600
Zoro #
G2831088
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Dia.
3 in
Length
3 3/8 in
Height
5 3/8 in
Diameter
3 in
Details
Item
Inline Strainer
Connection Type
FNPT
Mesh
40
Microns
420
Color
Clear Bowl/Black Top
Description
Inline Strainer, Connection Type FNPT, Pipe Size 3/4 in, Length 3 3/8 in, Height 5 3/8 in, Color Clear Bowl/Black Top, Diameter 3 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.