Zoro Homepage

Line Strainer, 1-1/2", FNPT

  • Mfr # 7222190

  • Zoro # G1764786


product price: $73.19
/ea

Key Features

Pipe Size
1 1/2 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7222190
Zoro #
G1764786
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Length
5 in
Height
8 in
Mesh Size
48 mesh
Incoming Tube Size
1 1/2 in
Outgoing Tube Size
1 1/2 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Screen Area
38.27 sq in
Bowl Color
Clear
Color
White
Max. Pressure
100 psi @ 125 Degrees F
Gasket Material
EPDM
Flow Rate
15 gpm
For Use With
Water
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Maximum Pressure
100 psi @ 125 Degrees F
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Strainer Type
Mesh
Material Grade
304
Material
Nylon
Connection Gender
Female
Micron Rating
305 micron
Includes Screen
Yes
Maximum Temperature
125 Degrees F

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 5 in, Height 8 in, Screen Material 304 Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Female, Connection Size 1 1/2 in, Diameter 4 15/16 in, Flow Rate 15 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.