Zoro Homepage

Line Strainer, 1", FNPT, Nylon

  • Mfr # 5587990

  • Zoro # G1337402


product price: $62.35
/ea

Key Features

Pipe Size
1 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5587990
Zoro #
G1337402
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Height
6 7/16 in
Length
5 in
Mesh Size
48 mesh
Incoming Tube Size
1 in
Outgoing Tube Size
1 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Color
White
Max. Pressure
100 psi @ 125 Degrees F
Bowl Color
White
Screen Area
29.73 sq in
Gasket Material
Viton
Flow Rate
8 gpm
For Use With
Water
Maximum Temperature
125 Degrees F
Includes Screen
Yes
Material Grade
304
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Material
Nylon
Micron Rating
305 micron
Strainer Type
Mesh
Maximum Pressure
100 psi @ 125 Degrees F
Connection Gender
Female

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color White, Pipe Size 1 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 5 in, Height 6 1/2 in, Screen Material 304 Stainless Steel, Gasket Material Fluoroelastomer, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Female, Connection Size 1 in, Diameter 4 15/16 in, Flow Rate 8 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.