Zoro Homepage

Line Strainer, 3/8", FNPT

  • Mfr # 5739790

  • Zoro # G2289052


product price: $17.19
/ea

Key Features

Pipe Size
3/8 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5739790
Zoro #
G2289052
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
3/8 in
Length
3 in
Height
2 7/16 in
Mesh Size
48 mesh
Incoming Tube Size
3/8 in
Outgoing Tube Size
3/8 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Gasket Material
EPDM
Flow Rate
2 gpm
Max. Pressure
100 psi @ 125 Degrees F
Color
White
Bowl Color
Clear
Screen Area
3.95 sq in
For Use With
Water
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Micron Rating
305 micron
Strainer Type
Mesh
Maximum Pressure
100 psi @ 125 Degrees F
Material
Nylon
Material Grade
304
Maximum Temperature
125 Degrees F
Includes Screen
Yes
Connection Gender
Female

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 1/2 in, Screen Material 304 Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Female, Connection Size 3/8 in, Diameter 3 1/16 in, Flow Rate 2 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.