Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Strainer, 1 in NPT, Nylon, 305 Micron, 6-7/16 in H, 8 gpm, 100 psi at 125 degrees

  • Mfr # 5588590

  • Zoro # G3554433


product price: $51.49
/ea

Key Features

Pipe Size
1 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5588590
Zoro #
G3554433
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Length
5 in
Height
6 7/16 in
Mesh Size
48 mesh
Incoming Tube Size
1 in
Outgoing Tube Size
1 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Screen Area
29.73 sq in
Color
White
Bowl Color
Clear
Gasket Material
Viton
Max. Pressure
100 psi @ 125 Degrees F
Flow Rate
8 gpm
For Use With
Water
Connection Gender
Female
Material
Nylon
Maximum Temperature
125 Degrees F
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Material Grade
304
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Maximum Pressure
100 psi @ 125 Degrees F
Includes Screen
Yes
Micron Rating
305 micron
Strainer Type
Mesh

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 1 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 5 in, Height 6 1/2 in, Screen Material 304 Stainless Steel, Gasket Material Fluoroelastomer, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Female, Connection Size 1 in, Diameter 4 15/16 in, Flow Rate 8 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.