Zoro Homepage

Line Strainer, Low Profile, 1/2", MNPT

  • Mfr # 5586990

  • Zoro # G3446046


product price: $16.79
/ea

Key Features

Pipe Size
1/2 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Dia.
2
Housing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5586990
Zoro #
G3446046
UPC #
-
Country of Origin
Colombia

Dimensions

Pipe Size
1/2 in
Dia.
2
Length
3 in
Height
2 7/16 in
Diameter
2 in
Incoming Tube Size
1/2 in
Mesh Size
48 mesh
Outgoing Tube Size
1/2 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Screen Area
3.95 sq in
Flow Rate
2 gpm
Gasket Material
Viton
Color
White
Max. Pressure
100 psi @ 125 Degrees F
Bowl Color
Clear
For Use With
Water
Maximum Temperature
125 Degrees F
Material
Nylon
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Micron Rating
305 micron
Connection Gender
Male
Includes Screen
Yes
Strainer Type
Mesh
Material Grade
304
Maximum Pressure
100 psi @ 125 Degrees F
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 1/2 in, Screen Material Stainless Steel, Gasket Material Fluoroelastomer, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Male, Connection Size 1/2 in, Diameter 3 1/16 in, Flow Rate 2 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.