Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Strainer, Low Profile, 1/4", FNPT

  • Mfr # 7221390

  • Zoro # G0490917


product price: $21.59
/ea

Key Features

Pipe Size
1/4 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7221390
Zoro #
G0490917
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4 in
Length
3 in
Height
2 7/16 in
Outgoing Tube Size
1/4 in
Incoming Tube Size
1/4 in
Mesh Size
48 mesh

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Max. Pressure
100 psi @ 125 Degrees F
Flow Rate
0.5 gpm
Gasket Material
EPDM
Bowl Color
White
Screen Area
3.95 sq in
Color
White
For Use With
Water
Material Grade
304
Connection Gender
Female
Maximum Temperature
125 Degrees F
Material
Nylon
Strainer Type
Mesh
Maximum Pressure
100 psi @ 125 Degrees F
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Micron Rating
305 micron
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Includes Screen
Yes

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color White, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 1/2 in, Screen Material 304 Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Female, Connection Size 1/4 in, Diameter 3 1/16 in, Flow Rate 0.5 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.