Zoro Homepage

Line Strainer, Low Profile, 1/4", MNPT

  • Mfr # 7221290

  • Zoro # G1997834


product price: $14.89
/ea

Key Features

Pipe Size
1/4 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7221290
Zoro #
G1997834
UPC #
-
Country of Origin
Australia

Dimensions

Pipe Size
1/4 in
Height
2 7/16 in
Length
3 in
Mesh Size
48 mesh
Outgoing Tube Size
1/4 in
Incoming Tube Size
1/4 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Gasket Material
EPDM
Color
White
Bowl Color
Clear
Max. Pressure
100 psi @ 125 Degrees F
Flow Rate
0.5 gpm
Screen Area
3.95 sq in
For Use With
Water
Connection Gender
Male
Maximum Pressure
100 psi @ 125 Degrees F
Material
Nylon
Micron Rating
305 micron
Includes Screen
Yes
Material Grade
304
Strainer Type
Mesh
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Maximum Temperature
125 Degrees F
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 1/2 in, Screen Material 304 Stainless Steel, Gasket Material EPDM, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Male, Connection Size 1/4 in, Diameter 3 1/16 in, Flow Rate 0.5 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.