Zoro Homepage

Line Strainer, Low Profile, 3/8", MNPT

  • Mfr # 5586390

  • Zoro # G2170287


product price: $16.15
/ea

Key Features

Pipe Size
3/8 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Dia.
2
Housing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5586390
Zoro #
G2170287
UPC #
-
Country of Origin
Canada

Dimensions

Pipe Size
3/8 in
Dia.
2
Height
2 7/16 in
Length
3 in
Incoming Tube Size
3/8 in
Diameter
2 in
Outgoing Tube Size
3/8 in
Mesh Size
48 mesh

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Gasket Material
Viton
Bowl Color
Clear
Color
White
Screen Area
3.95 sq in
Flow Rate
1.5 gpm
Max. Pressure
100 psi @ 125 Degrees F
For Use With
Water
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Material
Nylon
Connection Gender
Male
Strainer Type
Mesh
Material Grade
304
Includes Screen
Yes
Micron Rating
305 micron
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Maximum Temperature
125 Degrees F
Maximum Pressure
100 psi @ 125 Degrees F

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 in, Height 2 1/2 in, Screen Material Stainless Steel, Gasket Material Fluoroelastomer, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Male, Connection Size 3/8 in, Diameter 3 1/16 in, Flow Rate 1.5 gpm, For Use With Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.