Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zippo FireFast Flame Torch

  • Mfr # 40558

  • Zoro # G615695490


product price: $27.79
/ea
Sold in multiples of 6 for $166.74

Key Features

Width
4.2 in
Length
16 in
Overall Length
5.2 in
Overall Depth
1.7 in
Depth
15.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40558
Zoro #
G615695490
UPC #
191693405583
Country of Origin
China

Dimensions

Width
4.2 in
Length
16 in
Overall Length
5.2 in
Overall Depth
1.7 in
Depth
15.63 in

Details

Fuel Type
Butane

Description

The FireFast torch delivers power and performance when you need it most, starting the fire. This durable torch with patented ignition lights with ease and burns strong with an adjustable soft yellow or blue flame torch. Great for fire starting, soldering, heating, melting and thawing. For optimal performance, fill with Zippo butane fuel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.