Zoro Homepage

20ST Orbit Winch 1 Speed

  • Mfr # RA6201

  • Zoro # G810633488


product price: $755.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA6201
Zoro #
G810633488
UPC #
9316800602148
Country of Origin
Denmark

Description

20ST Orbit Winch 1 Speed Ronstan's Orbit Winches are the new benchmark in high performance alloy winches. With a combination of fresh design thinking and proven manufacturing expertise, Orbit Winches weigh significantly less and offer lower line entry heights than any other winch in their class. - Remarkably easy to service, they require no tools for disassembly or maintenance. The machined aluminium drums feature the same Power Ribs that many sailors will recognize from Andersen Stainless Steel Winches , well-known for their impressive line grip, smooth control, and minimal rope wear. Power Ribs The exceptional grip provided by the Power Ribs offers a multitude of benefits: requiring fewer wraps around the drum, reducing the load held in the self-tailer, and encouraging the line to slide easily upward on the drum to avoid riding turns. The non-abrasive drum surface extends the service life of running rigging and allows smooth and controlled easing, even under high loads. No Tools Required Full disassembly and reassembly can conveniently be performed without the need for any tools. To remove the drum, pull back the spring-loaded release latch, and a slight anti-clockwise rotation will allow the self-tailing arm to be lifted from the winch. From there, the drum can be removed from the winch's center stem. - When completing reassembly in reverse order, an audible click confirms positive engagement between the self-tailing arm and bayonet notches on the center stem. These notches allow the self-tailing arm to be locked in one of eight positions at rotational increments of 45 degrees. Features: Lightweight machined aluminum drum Distinctive Power Ribs ensures a controlled grip at all times, whether tensioning or easing Proven Andersen winch gearing configuration No tools are required for configuration and servicing Sprung self-tailing jaws to accept 6-10mm line Materials: Hard anodized aluminum drum and center stem, aluminum self-tailing arm Grade 316 stainless steel shaft and pawls Grade 2205 stainless steel axle pins Aluminum bronze gears Glass-filled nylon self tailer Self-lubricating acetal bearings Specifications: W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.