Zoro Homepage

30QT Orbit Winch w/Quick Trim

  • Mfr # RA6302

  • Zoro # G910633487


product price: $1,052.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA6302
Zoro #
G910633487
UPC #
9316800602155
Country of Origin
Denmark

Description

30QT Orbit Winch with Quick Trim Ronstan's Orbit Winches are the new benchmark in high performance alloy winches. With a combination of fresh design thinking and proven manufacturing expertise, Orbit Winches weigh significantly less and offer lower line entry heights than any other winch in their class. - Remarkably easy to service, they require no tools for disassembly or maintenance. The machined aluminium drums feature the same Power Ribs that many sailors will recognize from Andersen Stainless Steel Winches , well-known for their impressive line grip, smooth control, and minimal rope wear. Power Ribs The exceptional grip provided by the Power Ribs offers a multitude of benefits: requiring fewer wraps around the drum, reducing the load held in the self-tailer, and encouraging the line to slide easily upward on the drum to avoid riding turns. The non-abrasive drum surface extends the service life of running rigging and allows smooth and controlled easing, even under high loads. No Tools Required Full disassembly and reassembly can conveniently be performed without the need for any tools. To remove the drum, pull back the spring-loaded release latch, and a slight anti-clockwise rotation will allow the self-tailing arm to be lifted from the winch. From there, the drum can be removed from the winch's center stem. - When completing reassembly in reverse order, an audible click confirms positive engagement between the self-tailing arm and bayonet notches on the center stem. These notches allow the self-tailing arm to be locked in one of eight positions at rotational increments of 45 degrees. Orbit Winches sizes 30QT and 40QT are equipped with the unique, patented QuickTrim self-tailer. - What is QuickTrim ? QuickTrim allows sailors to conveniently and safely ease the line without removing the winch handle or taking the line out of the self-tailer. A small anti-clockwise rotation of the self-tailing cover allows the self-tailer to turn beneath it like a sheave as the rope is eased, with confident grip and control assured by the drum's smooth surface and Power Ribs . Letting the top cover spring back into place locks the self-tailer again to resume normal use. Features: Lightweight machined al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.