Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bow Shackle, Screw Pin, 2975 lb.

  • Mfr # RF636

  • Zoro # G4633684


product price: $20.79
/ea

Key Features

Pin Style
Screw
Working Load Limit
2,975 lb
Width Between Eyes
5/8 in
Pin Dia.
5/16 in
Body Size
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF636
Zoro #
G4633684
UPC #
-
Country of Origin
China

Dimensions

Width Between Eyes
5/8 in
Pin Dia.
5/16 in
Body Size
1 1/16 in
Sling Width
7/8"
For Sling Width
7/8 in
Inside Length
1 1/16 in
Compatible Chain Trade Size
5/16 in
Inside Width
7/8 in
Pin Diameter
5/16 in
Body Thickness
1 1/16 in
Compatible Rope Diameter
9/16 in
Compatible Sling Width
7/8 in

Details

Item
Bow Shackle
Pin Style
Screw
Working Load Limit
2,975 lb
Shackle Type
Anchor Shackle
Finish
Natural
Body Material
316 Stainless Steel
Pin Material
316 Stainless Steel
Pin Color
Silver
Pin Type
Removable Screw Pin
Lifting Capability
For Lifting
Body Finish
Plain
Pin Finish
Plain
Body Color
Silver

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,975 lb, Compatible Chain Trade Size 5/16 in, Compatible Rope Diameter 9/16 in, Compatible Sling Width 7/8 in, Width Between Eyes 5/8 in, Body Material 316 Stainless Steel, Inside Length 1 1/16 in, Inside Width 7/8 in, Body Thickness 1 1/16 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 5/16 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.