Zoro Homepage

Clear Start Race Timer

  • Mfr # RF4050

  • Zoro # G6704574


product price: $118.96
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF4050
Zoro #
G6704574
UPC #
9316800509744
Country of Origin
China

Description

Clear Start Race Timer - 65mm(2-9/16 ) - Black/White. Innovative Race Functions with Bold Styling. The most popular sailing watch in the world just got better. Ronstan s Clear Start race timer is completely updated with bold styling and true sailing functionality. Besides the fresh look they feature large buttons, easy to read displays and advanced intuitive programming designed specifically with the racing sailor in mind. Developed with input from some of the world s top sailors, Clear Start watches and timers are sure to set the standard for years to come. If you re looking for a simple competitive edge, the difference is Clear Start.. Large Quick View Displays. The entire Clear Start range features oversized digit displays for easy viewing. The Race Timer presents huge 16mm (5/8 ) numbers that can be easily viewed by the crew when mounted to the boom or mast base.. Race Sequence Resynchronisation. All racing sailors know how hard it can be to get the watch going at the exact second the start sequence is commenced. With the handy SYNC function, you can quickly resynchronise the Clear Start to the official race time. A simple press of a button allows you to drop down to the next minute, allowing you to get your starting sequence back in perfect SYNC at the next opportunity.. Pre-programed Race Sequence Sounds. The intuitive Clear Start sound signals let you know exactly where you are in the start sequence without looking at the display. Pre-programmed with ISAF 5-4-1-0 and Match Racing start sequences, it can also be programmed for other countdown sequences by the user. Sound signals can be turned off if desired.. End of Sequence - Countdown or Count Up. Depending on the user s preference, the watch can be set up to auto repeat the countdown at the end of the sequence for general recall restarts, or to start counting up to track elapsed time.. Bold and Functional Styling. Redesigned for a new generation, the Clear Start range offers clean modern styling without sacrificing usability. Available in three attractive color combinations that can be worn anywhere, the versatile large faced Race Timer can be worn as a watch or mounted remotely for easy viewing by the entire crew.. Daily Life Functionality. From waking up for work to working out, the Clear Start range is also great for everyday activities. Standard modes include 12 or 24 hour time format, date in day/month or month/day format, daily alarm and chronograph (stop watch).. Luminescent Backlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.