
Clevis Pin Ss 4.7Mm X 19Mm
Mfr # RF261
Zoro # G5397753
product price: $5.27
/eaSold in multiples of 2 for $10.54
Key Features
Pin Item
Clevis Pin
System of Measurement
Metric
Pin Diameter
4.7 mm
Usable Length
19 mm
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF261
Zoro #
G5397753
UPC #
9316800027439
Country of Origin
Unknown
Dimensions
Pin Diameter
4.7 mm
Usable Length
19 mm
Pin Dia.
4.7 mm
Fastener Length
22 mm
Details
Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Metric
Basic Material
Stainless Steel
Material Grade
316
Material
Stainless Steel
Description
Clevis Pin - 4.7mm(3/16 ) x 19mm(3/4 ). Grade 316 Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.