Zoro Homepage

Clevis Pin Ss 9.5Mm X 31.9Mm

  • Mfr # RF273

  • Zoro # G5400298


product price: $11.89
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Metric
Basic Material
Stainless Steel
Material Grade
316
Pin Dia.
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF273
Zoro #
G5400298
UPC #
9316800072170
Country of Origin
Unknown

Dimensions

Pin Dia.
9.5 mm
Usable Length
31.9 mm
Fastener Length
37 mm

Details

Pin Item
Clevis Pin
System of Measurement
Metric
Basic Material
Stainless Steel
Material Grade
316

Description

Clevis Pin - 9.5mm(3/8 ) x 31.9mm(1-1/4 ). Grade 316 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.