Zoro Homepage

Clevis Pin Stainless Steel 15.7mm x 38.2mm

  • Mfr # RF539

  • Zoro # G602468816


product price: $20.55
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
5/8 in
Usable Length
1-1/2 in
Basic Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF539
Zoro #
G602468816
UPC #
-
Country of Origin
Indonesia

Dimensions

Pin Diameter
5/8 in
Usable Length
1-1/2 in
Pin Dia.
5/8 in.
Fastener Length
1 3/4 in.
Head Dia. (In.)
3/4 in.

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material
Stainless Steel
Weight
2.7 oz.

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.