Zoro Homepage

D Shackle, Screw Pin, 12125 lb.

  • Mfr # RF1035

  • Zoro # G8534102


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
12,125 lb
Width Between Eyes
1 in
Pin Dia.
5/8 in
Body Size
1 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1035
Zoro #
G8534102
UPC #
-
Country of Origin
Indonesia

Dimensions

Width Between Eyes
1 in
Pin Dia.
5/8 in
Body Size
1 25/32 in
For Sling Width
1 in
Sling Width
1"
Compatible Rope Diameter
1 in
Pin Diameter
5/8 in
Compatible Sling Width
1 in
Compatible Chain Trade Size
5/8 in
Inside Width
1 in
Body Thickness
1 13/16 in
Inside Length
1 7/8 in

Details

Item
D Shackle
Pin Style
Screw
Working Load Limit
12,125 lb
Shackle Type
Chain Shackle
Finish
Natural
Body Material
316 Stainless Steel
Pin Material
316 Stainless Steel
Body Finish
Plain
Body Color
Silver
Pin Color
Silver
Pin Type
Removable Screw Pin
Pin Finish
Plain
Lifting Capability
For Lifting

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 12,125 lb, Compatible Chain Trade Size 5/8 in, Compatible Rope Diameter 1 in, Compatible Sling Width 1 in, Width Between Eyes 1 in, Body Material 316 Stainless Steel, Inside Length 1 7/8 in, Inside Width 1 in, Body Thickness 1 13/16 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 5/8 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.