Zoro Homepage

D Shackle, Screw Pin, 1545 lb.

  • Mfr # RF617

  • Zoro # G1802425


product price: $11.69
/ea

Key Features

Pin Style
Screw
Working Load Limit
1,545 lb
Width Between Eyes
9/16 in
Pin Dia.
1/4 in
Body Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF617
Zoro #
G1802425
UPC #
-
Country of Origin
China

Dimensions

Width Between Eyes
9/16 in
Pin Dia.
1/4 in
Body Size
7/8 in
Sling Width
9/16"
For Sling Width
9/16 in
Pin Diameter
1/4 in
Body Thickness
7/8 in
Inside Length
7/8 in
Inside Width
9/16 in
Compatible Chain Trade Size
5/16 in
Compatible Rope Diameter
1/2 in
Compatible Sling Width
9/16 in

Details

Item
D Shackle
Pin Style
Screw
Working Load Limit
1,545 lb
Shackle Type
Chain Shackle
Body Material
316 Stainless Steel
Pin Material
316 Stainless Steel
Finish
Natural
Pin Finish
Plain
Body Finish
Plain
Body Color
Silver
Pin Type
Removable Screw Pin
Lifting Capability
For Lifting
Pin Color
Silver

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 1,545 lb, Compatible Chain Trade Size 5/16 in, Compatible Rope Diameter 1/2 in, Compatible Sling Width 9/16 in, Width Between Eyes 9/16 in, Body Material 316 Stainless Steel, Inside Length 7/8 in, Inside Width 9/16 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 1/4 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.