Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Shackle, Screw Pin, 3970 lb.

  • Mfr # RF619

  • Zoro # G8374721


product price: $24.29
/ea

Key Features

Pin Style
Screw
Working Load Limit
3,970 lb
Width Between Eyes
21/32 in
Pin Dia.
3/8 in
Body Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF619
Zoro #
G8374721
UPC #
-
Country of Origin
China

Dimensions

Width Between Eyes
21/32 in
Pin Dia.
3/8 in
Body Size
1 1/2 in
Sling Width
21/32"
For Sling Width
21/32 in
Compatible Rope Diameter
5/8 in
Compatible Sling Width
11/16 in
Inside Length
1 1/2 in
Body Thickness
1 1/2 in
Pin Diameter
3/8 in
Compatible Chain Trade Size
3/8 in
Inside Width
11/16 in

Details

Item
D Shackle
Pin Style
Screw
Working Load Limit
3,970 lb
Shackle Type
Chain Shackle
Body Material
316 Stainless Steel
Pin Material
316 Stainless Steel
Finish
Natural
Pin Type
Removable Screw Pin
Pin Color
Silver
Pin Finish
Plain
Body Color
Silver
Lifting Capability
For Lifting
Body Finish
Plain

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 3,970 lb, Compatible Chain Trade Size 3/8 in, Compatible Rope Diameter 5/8 in, Compatible Sling Width 11/16 in, Width Between Eyes 21/32 in, Body Material 316 Stainless Steel, Inside Length 1 1/2 in, Inside Width 11/16 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.