Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Shackle, Screw Pin, 660 lb.

  • Mfr # RF1806

  • Zoro # G8534093


product price: $5.79
/ea

Key Features

Pin Style
Screw
Working Load Limit
660 lb
Width Between Eyes
13/32 in
Pin Dia.
5/32 in
Body Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF1806
Zoro #
G8534093
UPC #
-
Country of Origin
China

Dimensions

Width Between Eyes
13/32 in
Pin Dia.
5/32 in
Body Size
5/8 in
Sling Width
11/32"
For Sling Width
11/32 in
Compatible Rope Diameter
1/4 in
Pin Diameter
3/16 in
Compatible Sling Width
3/8 in
Inside Width
7/16 in
Body Thickness
5/8 in
Inside Length
5/8 in

Details

Item
D Shackle
Pin Style
Screw
Working Load Limit
660 lb
Shackle Type
Chain Shackle
Pin Material
316 Stainless Steel
Body Material
316 Stainless Steel
Finish
Natural
Pin Color
Silver
Body Color
Silver
Lifting Capability
For Lifting
Body Finish
Plain
Pin Type
Removable Screw Pin
Pin Finish
Plain

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 660 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter 1/4 in, Compatible Sling Width 3/8 in, Width Between Eyes 13/32 in, Body Material 316 Stainless Steel, Inside Length 5/8 in, Inside Width 7/16 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 3/16 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.