Zoro Homepage

D Shackle, Screw Pin, 8265 lb.

  • Mfr # RF620

  • Zoro # G4626702


product price: $48.19
/ea

Key Features

Pin Style
Screw
Working Load Limit
8,265 lb
Width Between Eyes
3/4 in
Pin Dia.
1/2 in
Body Size
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF620
Zoro #
G4626702
UPC #
-
Country of Origin
Indonesia

Dimensions

Width Between Eyes
3/4 in
Pin Dia.
1/2 in
Body Size
1 31/32 in
Sling Width
3/4"
For Sling Width
3/4 in
Compatible Rope Diameter
3/4 in
Body Thickness
2 in
Pin Diameter
1/2 in
Inside Length
1 11/16 in
Compatible Sling Width
3/4 in
Inside Width
3/4 in
Compatible Chain Trade Size
3/8 in

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 8,265 lb, Compatible Chain Trade Size 3/8 in, Compatible Rope Diameter 3/4 in, Compatible Sling Width 3/4 in, Width Between Eyes 3/4 in, Body Material 316 Stainless Steel, Inside Length 1 11/16 in, Inside Width 3/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.