Zoro Homepage

D Shackle, Screw Pin, 880 lb.

  • Mfr # RF616

  • Zoro # G1802431


product price: $6.39
/ea

Key Features

Pin Style
Screw
Working Load Limit
880 lb
Width Between Eyes
7/16 in
Pin Dia.
3/16 in
Body Size
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF616
Zoro #
G1802431
UPC #
-
Country of Origin
China

Dimensions

Width Between Eyes
7/16 in
Pin Dia.
3/16 in
Body Size
23/32 in
Sling Width
7/16"
For Sling Width
7/16 in
Pin Diameter
3/16 in
Compatible Rope Diameter
3/8 in
Compatible Sling Width
7/16 in
Body Thickness
3/4 in
Compatible Chain Trade Size
1/4 in
Inside Length
3/4 in
Inside Width
7/16 in

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 880 lb, Compatible Chain Trade Size 1/4 in, Compatible Rope Diameter 3/8 in, Compatible Sling Width 7/16 in, Width Between Eyes 7/16 in, Body Material 316 Stainless Steel, Inside Length 3/4 in, Inside Width 7/16 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Plain, Pin Type Removable Screw Pin, Pin Diameter 3/16 in, Pin Material 316 Stainless Steel, Pin Color Silver, Pin Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.