Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 1/4 in Dia, 1 in Usable Lg, Stainless Steel

  • Mfr # RF265

  • Zoro # G0978417


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/4 in
Usable Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF265
Zoro #
G0978417
UPC #
-
Country of Origin
Indonesia

Dimensions

Pin Diameter
1/4 in
Usable Length
1 in
Shank Length
1-3/16 in
Pin Dia.
1/4 in.
Fastener Length
1 3/16 in.
Head Dia. (In.)
5/16 in.
Dia.
1/4 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Pin Head Type
Flat
Basic Material
Stainless Steel
Material Grade
316
Material
Stainless Steel
Material Grade/Class
Ungraded

Description

Clevis Pin,SS,1/4 In. x 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.