Zoro Homepage

Clevis Pin, SS, 1/4" x 1/2"

  • Mfr # RF263

  • Zoro # G0978399


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Head Type
Flat
Basic Material
Stainless Steel
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF263
Zoro #
G0978399
UPC #
-
Country of Origin
Indonesia

Dimensions

Pin Dia.
1/4 in.
Usable Length
1/2 in.
Fastener Length
21/32 in.
Dia.
1/4 in
Head Dia. (In.)
5/16 in.

Details

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Head Type
Flat
Basic Material
Stainless Steel
Material Grade
316
Item
Clevis Pin,SS,1/4" x 1/2"

Description

Clevis Pin,SS,1/4 In. x 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.