Zoro Homepage

Clevis Pin, SS, 3/8" x 1 3/4"

  • Mfr # RF274

  • Zoro # G0978374


product price: $12.25
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Head Type
Flat
Basic Material
Stainless Steel
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF274
Zoro #
G0978374
UPC #
-
Country of Origin
Indonesia

Dimensions

Pin Dia.
3/8 in.
Usable Length
1 1/2 in.
Fastener Length
1 11/16 in.
Head Dia. (In.)
1/2 in.
Dia.
3/8 in

Details

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Head Type
Flat
Basic Material
Stainless Steel
Material Grade
316
Item
Clevis Pin,SS,3/8" x 1 3/4"

Description

Clevis Pin,SS,3/8 In. x 1 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.