Zoro Homepage

Toggle Pin, 1" Long, 1/4" dia.

  • Mfr # RF115X1

  • Zoro # G0978155


product price: $19.19
/ea

Key Features

Pin Item
Toggle Pin
System of Measurement
Inch
Pin Head Type
Flat
Basic Material
Stainless Steel
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF115X1
Zoro #
G0978155
UPC #
-
Country of Origin
Indonesia

Dimensions

Pin Dia.
1/4 in
Usable Length
13/16 in
Fastener Length
1 in
Head Dia. (In.)
0.4 in
Dia.
1/4 in

Details

Pin Item
Toggle Pin
System of Measurement
Inch
Pin Head Type
Flat
Basic Material
Stainless Steel
Material Grade
316
Item
Toggle Pin,1" Long,1/4" dia.

Description

Toggle Pin,1 In. Long,1/4 In. dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.