Zoro Homepage

Pad Eye, 2200 lb.WLL

  • Mfr # RF44

  • Zoro # G0917183


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Length
3 11/16 in
Depth
2 in
Mounting Style
Surface
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF44
Zoro #
G0917183
UPC #
-
Country of Origin
Australia

Dimensions

Length
3 11/16 in
Depth
2 in
Width
2 3/8 in
Ring Thickness
7/16 in
Overall Width
2 3/8 in
Mounting Hole Diameter
2 3/8 in
Overall Depth
2 in
Overall Length
3 11/16 in

Details

Material
316 Stainless Steel
Mounting Style
Surface
Hook Max. Opening
7/8 in
Working Load Limit
2,200 lb
Item
Pad Eye
Number of Mounting Holes
4

Description

Pad Eye, Product Type Pad Eye, Material 316 Stainless Steel, Working Load Limit 2,200 lb, Number of Mounting Holes 4, Mounting Hole Diameter 2 3/8 in, Ring Thickness 7/16 in, Overall Width 2 3/8 in, Overall Length 3 11/16 in, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.