Zoro Homepage

Pad Eye, 6600 lb.WLL

  • Mfr # RF2429-08

  • Zoro # G3157585


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Length
2 1/4 in
Width
2 1/4 in
Ring Thickness
3/8 in
Hook Max. Opening
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF2429-08
Zoro #
G3157585
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
2 1/4 in
Width
2 1/4 in
Ring Thickness
3/8 in
Overall Depth
2 in
Overall Length
2 1/4 in
Mounting Hole Diameter
2 1/4 in
Overall Width
2 1/4 in

Details

Item
Pad Eye
Hook Max. Opening
11/16 in
Mounting Style
Surface
Material
Stainless Steel
Working Load Limit
6,600 lb
Number of Mounting Holes
4

Description

Pad Eye, Product Type Pad Eye, Material Stainless Steel, Working Load Limit 6,600 lb, Number of Mounting Holes 4, Mounting Hole Diameter 2 1/4 in, Ring Thickness 3/8 in, Overall Width 2 1/4 in, Overall Length 2 1/4 in, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.