Zoro Homepage
This item is Discontinued.
Ronstan Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load RF40171HL

Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load (Discontinued)

  • Mfr # RF40171HL
  • Zoro # G1579317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF40171HL
Zoro #
G1579317
UPC #
-
Country of Origin
Australia

Dimensions

Max. Cable Size
5/32 in
Rope Dia.
3/8 in
Mounting Hole Dia.
3/16 in
Sheave Width
1/2 in
Sheave Inside Dia.
1 9/16 in
Sheave Outside Dia.
1 9/16 in
Rope Diameter
3/8 in
Compatible Rope Diameter
5/32 in
Sheave Outside Diameter
1 9/16 in
Mounting Hole Diameter
3/16 in
Sheave Inside Diameter
1 9/16 in
Sheave Depth
1/2 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
1,100 lb
Finish
Plain
Bearing Type
Sleeve
Sheave Material
Nylon
Product Type
Pulley Block
Compatible Rope Type
Wire Rope

Description

Pulley Block, Product Type Pulley Block, Working Load Limit 1,100 lb, Attachment Type Bolt-On, Compatible Rope Diameter 5/32 in, Sheave Inside Diameter 1 9/16 in, Sheave Depth 1/2 in, Sheave Outside Diameter 1 9/16 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Mounting Hole Diameter 3/16 in, Sheave Material Nylon, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.