Zoro Homepage

Quick Link, 5/16 In, 2425 lb, 316 SS

  • Mfr # RF713

  • Zoro # G2917573


product price: $28.55
/ea

Key Features

Trade Size
5/16 in
Material
316 stainless steel
Finish
polished
Grade
43
Working Load Limit
2,425 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF713
Zoro #
G2917573
UPC #
-
Country of Origin
France

Dimensions

Trade Size
5/16 in
Overall Width
2.9375 in
Overall Length
2 5/16 in
Inside Width
11/16 in
Opening Size
7/16 in
Inside Length
2 5/16 in
Material Thickness
5/16 in
Compatible Chain Trade Size
5/16 in

Details

Item
Thread-Locking Quick Link
Material
316 stainless steel
Finish
polished
Grade
43
Working Load Limit
2,425 lb
Shape
Oblong
Product Type
Connecting Link
Fabrication
Forged
Weight
0.169 lb
Link Type
Quick Link
Compatible Chain Grade
30, 40, 43
Lifting Capability
For Lifting

Description

Connecting Link, Grade 43, Link Type Quick Link, Overall Length 2 5/16 in, Material 316 Stainless Steel, Overall Width 2 15/16 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 2,425 lb, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 2 5/16 in, Standards Not Applicable, Fabrication Forged, Weight 0.169 lb, Inside Width 11/16 in, Compatible Chain Grade 30, 40, 43, Material Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.