Rope Grab, Impact Resistant, U.V. Stabilized Nylon, 310 lb., Green
Mfr # RF1315GRN
Zoro # G3334600
product price: $3.71
/eaSold in multiples of 5 for $18.55
Key Features
Material
Impact Resistant, U.V. Stabilized Nylon
Weight Capacity
310 lb.
Length
1-1/4" Dia.
For Use With
Bungee Cord/Rope
For Rope Material
Fibrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF1315GRN
Zoro #
G3334600
UPC #
-
Country of Origin
Australia
Dimensions
Length
1-1/4" Dia.
Details
Item
Rope Grab
Material
Impact Resistant, U.V. Stabilized Nylon
Weight Capacity
310 lb.
For Use With
Bungee Cord/Rope
Color
Green
For Rope Material
Fibrous
Description
Rope Grab, Weight Capacity 310 lb, For Use With Bungee Cord/Rope, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.