Zoro Homepage

Series 25 Ball Bearing HHL Lashing Orbit Block

  • Mfr # RF28109HL

  • Zoro # G122600321


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF28109HL
Zoro #
G122600321
UPC #
-
Country of Origin
Unknown

Description

Series 25 Ball Bearing HHL Lashing Orbit Block Single sheave ball bearing high load block with becket hub option and lashing head. The Series 25 Ball Bearing Orbit Blocks deliver superior strength, reduced weight, and exceptional performance for high-demand dinghy and small boat applications. Designed with competitive sailors and performance boats in mind, these compact 25mm blocks are engineered to achieve the highest possible strength-to-weight ratio. Featuring Ronstan's renowned high-compression strength acetal bearing system, the Series 25 BB Orbit Blocks are a lightweight yet durable solution, ideal for control line systems such as mainsheet and spinnaker sheet turning blocks, cunninghams, and cascading vangs on dinghies up to 4 metres. Each block has a stainless steel hub for versatile lashing attachments and through-sheave becket functionality, making them adaptable to a wide range of rigging setups. The hub accommodates up to 4mm (5/32") lashing and ensures maximum efficiency without compromising reliability. The range also includes a High Load (HHL) variant - the RF28109HL - which is equipped with a Grade 2205 stainless steel sheave and bearing race, paired with Grade 304 stainless steel ball bearings. These HHL blocks are purpose-built for high-load applications and are increasingly in demand for modern performance and foiling boats using small-diameter lines to carry significant loads. Features: 2-stage ball bearing system. Suits up to 8mm (5/16') lines. Hollow hub for becket take-off. Lashing blocks suit up to 4mm (5/32') lashing. Specifications:

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.